Duct Tape, Silver, 120 yd L, 1-7/8 in W

  • Mfr # 555

  • Zoro # G3795454


product price:  $21.45
/ea

Key Features

Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Material
Metalized Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555
Zoro #
G3795454
UPC #
0742366006684
Country of Origin
United States

Dimensions

Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
110 m
Metric Tape Width
48 mm
Duct Tape Length
110 m
Duct Tape Thickness
3.1 mil
Duct Tape Width
48 mm
Tape Thickness
3.1 mil
Diameter
5.2 in

Details

Tape Color Family
Metallic
Item
Duct Tape
Tape Color
Silver
Material
Metalized Polypropylene
Tensile Strength
34 lb-in
Duct Tape Adhesive
Acrylic
Color
Silver
Tape Backing Material
Polypropylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Acrylic
Series
555
Duct Tape Type
Duct Tape
Standards
ASTM D1000, ASTM D3833, PSTC-101
Performance Temp.
-40 Degrees to 212 Degrees F
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Adhesion Strength
45 oz/in
Tape Tensile Strength
34 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Specifications Met
ASTM, PSTC
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Product Form
Continuous Roll
Duty Rating
Light Duty
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
40 Degrees F
Brand and Series
Patco 555
Environment
Indoor and Outdoor
Tape Brand
Patco
Tape Type
Duct & Repair Tape
Common Industry
Construction, General Maintenance & Repair
Temperature Range
40 Degrees to 210 Degrees F
Tape Backing Construction
Film
Adhesion to Steel
45 oz/in
Tape Sub-Type
UL-Printed Duct Tape
Maximum Tape Performance Temperature
210 Degrees F

Description

Adhesion to Steel 45 oz/in, Tape Brand Patco, Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 120 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 555, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type UL-Printed Duct Tape, Tape Thickness 3.1 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.