Shop INTERTAPE
See all product information
Create Account
Pg500 Nat 72Mmx54.8M Ip, Pk16, 2.83" W x 54.8" L, Natural, Synthetic Rubber/Resin Adhesive, 16 PK
- Mfr # PG500.18
- Zoro # G3210649
product price:Â
$
113.99
/pk of 16, $7.12/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
2.83"
Material
Smooth Crepe Paper
Tape Adhesive
Synthetic Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG500.18
- Zoro #
- G3210649
- UPC #
- -
- Country of Origin
- United States
- Item
- Pg500 Nat 72Mmx54.8M Ip,Pk16
- Tape Color
- Natural
- Material
- Smooth Crepe Paper
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Elongation
- 7.5
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Can be used for a variety of non-critical tape applications such as hanging paper, poly and poster board.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 2.83"
- Tape Thickness
- 5 mil
Description
Tape Adhesive Format Single-Sided, Pg500 Nat 72Mmx54.8M Ip,Pk16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.