Zoro Homepage
This item is Discontinued.
Ballymore 153" H Steel Rolling Ladder, 12 Steps, 800 lb. Load Capacity WA-ML123214G

153" H Steel Rolling Ladder, 12 Steps, 800 lb. Load Capacity (Discontinued)

  • Mfr # WA-ML123214G
  • Zoro # G3806735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-ML123214G
Zoro #
G3806735
UPC #
-
Country of Origin
China

Dimensions

Platform Height
120 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
153 in
Bottom Width
32 in
Base Depth
87 in
Handrail Height
32 in
Overall Width
32 in
Step Width
24 in
Step Depth
7 in
Ladder Height
12 ft 9 in
Base Width
32"
Base Length
87"

Description

Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 153 in, Number of Steps 12, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 87 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA/ANSI A14.7

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.