Low Pressure Gauge, 0 to 5 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location, Steel Case Material

  • Mfr # PLP344

  • Zoro # G3807837


product price:  $44.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLP344
Zoro #
G3807837
UPC #
628311203097
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.450"
Case Depth
1.9 in
Case Diameter
2.625 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, Air Filters, Regulators and Respirators, Vacuum Applications
Gauge Case Material
Steel
Series
PLP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
For Use With
Air Compressors, Air Filters, Gas Burners, Respirators, Suction Regulators, Vacuum Ovens, Vacuum Pumps
Gauge Application
For Natural Gas & Other Gases
Case Color
Black
Graduations
0.1 psi, 0.5 kPa
Calibration Certificate Included
No
Characteristics
Suitable for Corrosive and Non Corrosive Gaseous Media, Natural Gas and Propane Pressure, Air Flow Indication, Leak Detection
Case Material
Steel
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Standards
CRN Registered
Includes Mounting Hardware
No
Bezel Mounting Type
No Bezel
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Vibration Resistance
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Adjustable Pointer
No
Cleaned for Oxygen Service
No
Compatible Process Media
Gaseous
Sensor Type
Diaphragm
Dry Dampening Feature
None
Pressure Gauge Type
Low Pressure Gauge
Over-Pressure Limit
30% of Full Scale
Accuracy Grade
ASME B40.100 Grade B
Sensor Material
Phosphor Bronze
Includes Vent Plug
No
Freeze Resistant Movement
No
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Scale Type
Dual
Gauge Case Liquid
None
Process Connection Gender
Male
Case Finish
Painted
Pointer Color
Black
Pressure Range Type
Vacuum
Dial Face Material
Aluminum
Removable Bezel
No
Includes Calibration Certificate
No
Pointer Characteristics
Aluminum, Anodized Black
Maximum Pressure
5
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
5 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
35 kPa
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP52

Description

Low Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 5, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.