Berner
Heated Air Curtain, 8.1kW, 240V, 1340 cfm
Mfr # CLC08-1048EJ-081-G
Zoro # G3807995
Free Shipping & Returns
$1,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 49 in
- Phase 1
- Max. Mounting Height 8 ft
- Number of Motors 1
- Height 8 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Heated Air Curtain, 8kW, 208V, 1812 cfm CHD10-1036EB-080-3X-G
- BERNER Heated Air Curtain, 14 In. H, 51 In. W CHD10-1048EX-100-3X-G
- BERNER High Velocity Air Curtain, 4782 cfm IDC12-3144AZ-G
- BERNER Low Profile Air Curtain, 8 In. D SLC07-1036AC-G
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H CHD10-2072EZ-160-3X-G
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D SHD07-1048AC-P-G
- BERNER Heated Air Curtain, 51 In. W, 14-3/4 In. H CHD10-1048EZ-100-3X-G
- BERNER High Velocity Air Curtain, 4536 cfm IDC12-3108AQ-G
- BERNER High Velocity Air Curtain, 6048 cfm IDC12-4144AZ-G
- VTS AMERICA INC Wing Air Curtain Electric Heat 42" With ECM Motor / WING E100-ec 208/230V/1ph 1-4-2801-0086
- GLOBAL INDUSTRIAL 60W Air Curtain With Remote Control 246610
- Berner Air Curtains and Accessories