
Wall Plate, Number of Gangs: 2 gang Stamped Steel, Aged Bronze Finish, Bronze
Mfr # 149TRDB
Zoro # G3808538
product price: $11.25
/eaKey Features
Number of Gangs
2 gang
Color
Bronze
Material
Stamped Steel
Finish
Aged Bronze
Type
Single Toggle/Rocker
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
149TRDB
Zoro #
G3808538
UPC #
70686559789
Country of Origin
United States
Dimensions
Width
5.75 in
Height
7.5 in
Length
0.3 in
Details
Item
Wall Plate
Number of Gangs
2 gang
Color
Bronze
Material
Stamped Steel
Finish
Aged Bronze
Type
Single Toggle/Rocker
Standards
UL Listed
Special Features
Amerelle wallplates do more than just cover electrical boxes. They are an easy and inexpensive way to add a decorative accent to any room by matching or complementing other design elements such as cabinet hardware, plumbing and lighting fixtures, flo
Description
Leave a lasting impression for your home decor when you choose Amerelle wallplates. With a vast range of styles to choose from, our wallplates will be the defining feature to your home improvement projects. Add our wallplates as a decorative accent to any room, by matching design elements such as cabinet hardware, plumbing and lighting fixtures, flooring, wallpaper and more.
- • ELEVATING STYLE: An Amerelle Wall Plate will give richness and elegance to your space and be the finishing touch to your home decor and home improvement projects. Our wide selection of wallplates are fit to match any decor style and paint finish.
- • LASTING VALUE: Know you are receiving a durable, long-lasting product when you buy an Amerelle wallplate. Made from the finest materials to maintain its finish for years. An Amerelle Wall Plate is an inexpensive upgrade to any home.
- • SUPERIOR QUALITY: Amerelle wallplates are made with you and your home in mind. It is the finishing touches that make your home special. We provide top-notch products that are sure to last, so you and your family can focus on enjoying your home.
- • PRODUCT DETAILS: Configruation: 2-Gang Rocker/Toggle Material: Stamped Steel Color: Bronze Dimensions: 5 inch (H) x 5 inch (W) cULus Listed Color Mach Mounting Screws Included
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.