
Grinding Wheel, Type 27, 7" x 1/4
Mfr # 61004
Zoro # G3809972
product price:Â $5.65
/ea
Sold in multiples of 10 for $56.50
Key Features
Wheel Type
Type 27
Overall Diameter
7
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61004
Zoro #
G3809972
UPC #
097758610049
Country of Origin
Germany
Dimensions
Overall Diameter
7
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)|Steel
Description
Grinding Wheel,Type 27,7" x 1/4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.