Grinding Wheel, T27, 7"x1/4

  • Mfr # 61108

  • Zoro # G3810191


product price:  $7.95
/ea
Sold in multiples of 10 for $79.50

Key Features

Wheel Type
Type 27
Overall Diameter
7
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61108
Zoro #
G3810191
UPC #
097758611084
Country of Origin
Germany

Dimensions

Overall Diameter
7
Overall Thickness
1/4 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)

Description

Grinding Wheel,T27,7"x1/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.