Depressed Center Wheel, Performance Line Superior Life and Cut, 9 in Wheel Dia, 1/4 in Wheel Thickne
- Mfr # 58333
- Zoro # G809010900
product price:Â
$
29.59
/ea
Sold in multiples of 10 for
$295.90
Key Features
Wheel Type
Type 27
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Ceramic Alumina
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58333
- Zoro #
- G809010900
- UPC #
- 12382583330
- Country of Origin
- Slovenia
Dimensions
- Overall Diameter
- 9 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 27
- Abrasive Material
- Ceramic Alumina
- Grade
- Coarse
- Grit
- 24
- Maximum Operating Speed
- 6600 RPM
Description
Tiger Depressed Center Wheel, Performance Line Superior Life and Cut, 9 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Ceramic Alumina Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resin Bond, Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and Hard-to-Grind Metals, Wheel Hardness: R, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.