Hooded Coverall, Bound, Elastic, 5XL, PK25

  • Mfr # WH18-B-92-111-09

  • Zoro # G3814365


product price:  $204.99
/pk 25, $8.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH18-B-92-111-09
Zoro #
G3814365
UPC #
076490062743
Country of Origin
Sri Lanka

Dimensions

Size
5XL
Thickness
53 g/sq m
Fits Chest Size
37 in
Minimum Height
76 in
Maximum Height
79 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1149-5
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.56 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Industry Type
Healthcare
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Limited Surface Defect Risks
Spray Tight
No
Reduced Spray
Yes
Anti-Static
Yes
Material Weight
53 g/sq m
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Includes Boot Covers
No
Packaging
Individually Packaged
Garment Style
Coverall
Includes Thumb Loops
No
Closure Features
Storm Flap, Two-Way Zipper
Brand and Series
Ansell AlphaTec(R)
Liquid Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Gas Tight
No
Attached Hood
Yes
High-Visibility
No
Hood Style
Elastic
EPA Protection Level
Not Rated
Pathogen and Chemical Ratings
ASTM D737
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 79 in, Height - Minimum 76 in, High-Visibility No, Hood Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.