Blue Plastic Lid
Mfr # LID201BL
Zoro # G3816224
product price:Â $13.19
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
For Container Type
Stack and Nest Container
Lid Type
Snap-On
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LID201BL
Zoro #
G3816224
UPC #
651588012475
Country of Origin
United States
Dimensions
Overall Length
17 7/8 in
Overall Width
12 3/8 in
Outside Width
12 3/8 in
Details
Color
Blue
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
For Container Type
Stack and Nest Container
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
SNT200
Standards
FDA Compliant, USDA Approved
Description
Lid, Color Blue, Compatible Grainger Part Number 8D902, Compatible Manufacturer Model Number SNT200, Material Plastic, Overall Diameter Not Applicable, Overall Length 17 7/8 in, Overall Width 12 3/8 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.