This item is Discontinued.

Quantum Storage Systems Divider Box, Gray, polypropylene DG92060GY

Divider Box, Gray, polypropylene (Discontinued)

  • Mfr # DG92060GY
  • Zoro # G3816434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG92060GY
Zoro #
G3816434
UPC #
651588008614
Country of Origin
Unknown

Dimensions

Inside Length
14-7/8"
Inside Height
5-1/2"
Inside Width
9-1/4"

Details

Color
Gray
Material
polypropylene
Item
Divider Box
ESD Conductive
No

Description

Divider Box, Color Gray, Divider Color Gray, Material Polypropylene, Inside Height 5 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.