Red Industrial Grade Polymer Lid (Discontinued)
- Mfr # COV91000RD
- Zoro # G3816592
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
COV91000RD
Zoro #
G3816592
UPC #
651588008096
Country of Origin
United States
Dimensions
Overall Length
9 3/16 in
Overall Height
6 9/16 in
Thickness
3 in
Details
Color
Red
Material
Industrial Grade Polymer
ESD Conductive
No
Item
Lid
Description
Lid, Color Red, Material Industrial Grade Polymer, Overall Length 9 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.