Attached Lid Container, 29.92 gal Volume Cap., 23 7/8 in L, 19 5/8 in W, 15 1/4 in H, Plastic, Blue

  • Mfr # FP403 Blue

  • Zoro # G3822077


product price:  $48.39
/ea

Key Features

Volume Capacity
29.92 gal
Overall Length
23 7/8 in
Overall Width
19 5/8 in
Overall Height
15 1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP403 Blue
Zoro #
G3822077
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 7/8 in
Overall Width
19 5/8 in
Overall Height
15 1/4 in
Inside Length
25 in
Inside Height
14 in
Inside Width
18 in
Outside Width
20 7/8 in
Top Inside Width
19 in
Bottom Outside Width
18 3/4 in
Bottom Outside Length
25 3/4 in
Outside Length
27 7/8 in
Bottom Inside Width
18 in
Top Inside Length
26 in
Bottom Inside Length
25 in
Outside Height
15 13/16 in

Details

Volume Capacity
29.92 gal
Material
Plastic
Color
Blue
Stackable
Yes
Load Capacity
70 lb
Stacking Capacity
300 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Includes
Lid
Series
FP403
Weight Capacity
70 lb
Shape
Rectangular
Includes Lid
Lid Included
Lid Color
Blue
Container Wall Type
Solid
Body Color
Blue
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
120 Degrees F
Metal Detectable
Metal Detectable
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated

Description

Attached Lid Tote, Container Wall Type Solid, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Lid Color Blue, Nestable Nesting Capable, Overall Height 15 1/4 in, Overall Length 27 7/8 in, Overall Width 19 5/8 in, Stackable Stacking Capable, Stacking Capacity 300 lb, Volume Capacity 29.9 gal, Weight Capacity 70 lb, NSF Certified Not NSF Certified, Bottom Inside Length 25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products