Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White, M, 12 PK

  • Mfr # 378GKTA-M

  • Zoro # G3825261


product price:  $142.99
/pk 12, $11.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GKTA-M
Zoro #
G3825261
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Stitching Material
Cotton/Polyester
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Puncture Force
99
Glove Hand Style
Left and Right
Glove Leather Grade
A
Brand and Series
Superior Gloves Endura(R) 378GKTA
Glove Materials
Goatskin
Series
Endura(R) 378GKTA
Touchscreen Compatible
No
Leather Color
White
Leather Glove Style
Drivers
Cuff Style
Shirred Slip-On
Anti-Static
No
Biodegradable
Non-Biodegradable
Glove Back Color
White
Leather Glove Liner Type
Unlined
Hand Protection Style
Glove
Palm Color
White
Reflective Backing
No
Includes Double Palm
No
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Oil-Resistant
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.