Rectangular Tubing, Satin Chrome, 10PK
Mfr # RE4-SC
Zoro # G3852847
product price:Â $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
1 1/2 in
Overall Depth
48 in
Overall Width
1/2 in
Gauge
17 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE4-SC
Zoro #
G3852847
UPC #
818703001763
Country of Origin
China
Dimensions
Overall Height
1 1/2 in
Overall Depth
48 in
Overall Width
1/2 in
Length
48"
Width
1/2"
Height
1-1/2"
Details
Material
Steel
Gauge
17 ga
Finish
Satin Chrome
Color
Silver
Item
Rectangular Tubing
Includes
17 ga.
Load Capacity
30 lb
Used with Display Type
Hangrail Tubing Accessory
Shelving Type
Add-On
For Display Type
Slatwall
For Tube Shape
Rectangular
Shelf Adjustment Type
Fixed
Description
Rectangular Tubing, Steel, Satin Chrome, Silver, Load Capacity 30 lb, Overall Depth 48 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Rectangle, Shelf Adjustment Type Fixed, Includes Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.