
12 ft x 16 ft Tarp, Brown/Green
Mfr # 11216
Zoro # G3854220
product price: $20.19
/eaKey Features
Finished Size
12 ft x 16 ft
Color
Brown/Green
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11216
Zoro #
G3854220
UPC #
749856112160
Country of Origin
China
Dimensions
Finished Size
12 ft x 16 ft
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Details
Color
Brown/Green
Item
Tarp
Description
Foremost Dry Top tarps are made for optimum sun protection and shade, constructed with the highest quality materials. The olive drab canvas tarps are 100 percent industrial grade cotton canvas which can be folded up or rolled up and can travel just about anywhere you need protection from the sun. Great for endless applications. Industrial, DIY, homeowner, agricultural, landscaping, hunting, painting, camping, storage and so much more.
- • Full finished size
- • High strength rust resistant grommets reinforce each corner
- • Water and mildew resistant
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.