Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Blue, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # QUS235BL

  • Zoro # G3855031


product price: $6.89
/ea

Key Features

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS235BL
Zoro #
G3855031
UPC #
651588036617
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 11 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Width
10 in
Inside Height
4 3/4 in
Inside Length
10 1/4 in
Outside Length
10 7/8 in
Outside Width
11 in
Width
11 in
Outside Height
5 in
Overall WxH
11 in x 5 in
Height
5 in
Length
10 7/8 in
Hopper Height
4 3/4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.35 cu ft
ESD Conductive
No
For Use With
Mfr. No. 8C770
Stacking Capacity
55 lb
Includes
Label Holder
Mobility
Stationary
Hangable
Hanging Capabilites
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
50 lb
No. of Divider Slots Long
3
Use Divider No.
8C770
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Autoclaveable
Autoclavable Material
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Resistant To
Cold, Corrosion, Rust
Standards
FDA Approved
Number of Short Divider Slots
0
Number of Long Divider Slots
3
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QUS235BL Hang & Stack Storage Bin is a stationary storage unit with an overall size of 10 7/8 in L x 11 in W x 5 in H. The interior dimensions are designed to provide ample space for your storage needs, featuring an inside length of 10 1/4 inches, width of 10 inches and height of 4 3/4 inches. This bin has the capacity to accommodate up to a volume of .35 cubic feet.
Constructed from durable polypropylene material, this hang and stack storage bin is built to withstand loads up to a maximum weight limit of fifty pounds. It features three divider slots which can be utilized for organizing items efficiently within the bin. With its blue color finish, it adds not only functionality but also aesthetic appeal wherever it's placed.
This product includes a label holder for easy identification and sorting purposes. It offers both hanging and stacking capabilities making it suitable for versatile use scenarios where space optimization is key. The QUS235BL Hang & Stack Storage Bin has been specifically designed for compatibility with Mfr. No. 8C770, ensuring seamless integration into existing setups if required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.