Shelf Storage Bin, Polypropylene, Blue, 4 in H, 4 1/8 in W, 23 5/8 in L

  • Mfr # QSB105BL

  • Zoro # G3856081


product price:  $5.69
/ea

Key Features

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSB105BL
Zoro #
G3856081
UPC #
651588028490
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Width
3 in
Inside Height
4 in
Width
4 1/8 in
Outside Width
4 1/8 in
Overall WxH
4 1/8 in x 4 in
Length
23 5/8 in
Outside Height
4 in
Height
4 in
Outside Length
23 5/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.15 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB101/103/105
Includes
Label Holder
Stacking Capacity
50 lb
Mobility
Stationary
Hangable
Hanging Capabilites
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. DSB101/103/105
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Resistant To
Chemical
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - QSB105BL Shelf Storage Bin is a stationary storage solution with an overall length of 23 5/8 inches, width of 4 1/8 inches, and height of 4 inches. Its interior dimensions are designed to provide ample space for your storage needs, featuring an inside length of 22 1/8 inches, width of 3 inches and height of 4 inches. Although this bin does not offer stackability features, it has the capacity to carry loads up to a weight limit of approximately fifty pounds.
Crafted from durable polypropylene material in a striking blue color, this shelf storage bin is built to withstand regular usage without compromising on its functionality or aesthetics. It comes equipped with a label holder for clear identification purposes which can be beneficial in organizing items effectively. Despite being stationary in nature, it offers the convenience of being hangable as well as nestable when not in use.
This particular model – QSB105BL – is specifically compatible with Mfr. No. DSB101/103/105 products from Quantum Storage Systems. With no divider slots available within the unit itself and having a volume capacity set at about .15 cubic feet , this shelf storage bin provides undivided space that may be suitable for storing larger or irregularly shaped items efficiently.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.