Shelf Storage Bin, Polypropylene, Blue, 4 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # QSB106BL

  • Zoro # G3856115


product price:  $7.09
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QSB106BL
Zoro #
G3856115
UPC #
651588028650
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
22 1/8 in
Inside Width
5 1/2 in
Outside Width
6 5/8 in
Length
23 5/8 in
Overall WxH
6 5/8 in x 4 in
Width
6 5/8 in
Height
4 in
Outside Height
4 in
Outside Length
23 5/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.28 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. DSB102/104/106
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Hanging Capabilites
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
50 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSB102/104/106
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Maximum Operating Temperature
250 Degrees F
Resistant To
Chemical
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The QUANTUM STORAGE SYSTEMS - QSB106BL Shelf Storage Bin is a sizable storage solution with an overall length, width, and height of 23 5/8 in L x 6 5/8 in W x 4 in H respectively. The inside dimensions are also generous, offering a length of 22 1/8 inches and a width of 5 1/2 inches with a height of four inches. This ample space allows for the accommodation of items up to a load capacity of fifty pounds.
Constructed from robust polypropylene material, this shelf storage bin is designed for durability and longevity. Its blue color adds visual appeal while its lack of divider slots provides unobstructed space for storing larger items. Despite its stationary design, it's hangable feature offers versatility in placement options within your workspace.
This shelf storage bin includes a label holder which can be used to identify contents or designate area allocation effectively. It's compatible with manufacturer numbers DSB102/104/106 units enhancing organizational efficiency within your business setup. Although not stackable, the bin has nestable attributes allowing for convenient storage when not in use. With its volume capacity standing at .28 cubic feet and no ESD conductive features present, this item presents itself as an adequate addition to any small businesses' need for practicality and function within their operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.