
Bifocal Safety Glasses, Matte Black 2.5 Diopter, Bronze Lens
Mfr # 216125
Zoro # G3861175
product price:Â $11.79
/ea
Sold in multiples of 12 for $141.48
Key Features
Lens Coating
Hard coat
Frame Style
Half Frame
UV Protection
99.9%
Standards
ANSI Z87.1
Polarized Lens
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
216125
Zoro #
G3861175
UPC #
890349000393
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Diopter Strength
2.5
Lens Coating
Hard coat
Frame Style
Half Frame
Lens Color
Bronze
Frame Color
Matte Black
UV Protection
99.9%
Standards
ANSI Z87.1
Polarized Lens
No
Diopter
2.5
Description
Crossfire ES4 Bifocal Safety Eyewear, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.