Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # 92723PUL

  • Zoro # G3885616


product price:  $7.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92723PUL
Zoro #
G3885616
UPC #
045143560776
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
12.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Memphis Cut Pro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Finger Material
PU / HPPE
Application
Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Glass Handling, Janitorial, Material Handling, Recycling, Salvage
Weight
Light
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
4
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Force
0
Abrasion Resistant
Yes
Standards
ANSI 105, EN388
Thumb Style
Wing
Stitching Material
HPPE
Cut Resistant
Yes
Glove Hand Style
Left and Right
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 92723PU
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
9600
Glove Back Material
HPPE
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Coating Color
Black
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.