Duoprene Chemical Resistant Gloves, Neoprene, 12 in L, Not Rated, Black, Blue, XL, 1 PR

  • Mfr # 6962XL

  • Zoro # G3885905


product price:  $11.65
/pr

Key Features

Color
Black, Blue
Size
XL
Glove Materials
Neoprene
Glove Length
12 in
Glove Thickness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6962XL
Zoro #
G3885905
UPC #
045143696246
Country of Origin
Sri Lanka

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
Not Rated
Length
12"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Black, Blue
Glove Materials
Neoprene
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
Duoprene
Glove Texture
Grain
Standards
EN388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
Application
Agriculture, Construction, Farming, Janitorial, Oil and Gas Industry, Petrochemical Industries, Sanitation
Glove Texture Location
Fully
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
1
ANSI/ISEA Abrasion Level
Not Tested
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type A - AJKMNT
Silicone-Free
Silicone-Free
Touchscreen Compatible
Not Touchscreen Compatible
Dual Layer
Dual Layer Included
Glove Liner Material
Brushed Interlock
Glove Construction
Rubber
Glove Coating Finish
Sandy
Brand and Series
MCR Safety Duoprene 6962
EN 388 Impact Rated
Not EN 388 Impact Rated
Triple Layer
Triple Layer Not Included
Glove Coating Color
Black
ANSI/ISEA Heat Level
2
Insulated
Not Insulated
Sterile/Non-Sterile
Non-Sterile
Glove Coating Coverage
Full
Wear-Indicating
Includes Wear-Indicator
Anti-Static
Anti-Static Not Included
Accelerator Free
Contains Accelerators
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Hand Style
Left and Right

Description

Chemical-Resistant Gloves, Neoprene, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size XL, Color Black, Blue, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.