Short Sleeve T-Shirt
- Mfr # 385-FRSS
- Zoro # G822917057
product price:Â
$
45.89
/ea
Key Features
Maximum Chest Size
48 in
Shirt Style
T-Shirt
Standards
ANSI/NFPA 2112-2023, ASTM F1506, NFPA 70E
Pocket Location
Chest
Minimum Waist Size
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385-FRSS
- Zoro #
- G822917057
- UPC #
- 616314163937
- Country of Origin
- China
Dimensions
- Maximum Chest Size
- 48 in
- Minimum Waist Size
- 40 in
- Maximum Waist Size
- 43 in
- Sleeve Length Type
- Short
- Sleeve Length
- 4 in
- Size - Body Type
- Regular
- Size
- XL
- Minimum Chest Size
- 46 in
- Fits Chest Size
- 100% Cotton Interlock Knit FR
- Bottle Size
- XL
- Size - Alpha
- XL
Description
ANSI Class Not Rated, ATPV Rating 11.8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.5 oz, Features 100 Percent Cotton Interlock Knit FR, Closure Type Pullover, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Aramid, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking No, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.