Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120VAC, Inline Single, PVC

  • Mfr # EAST4V6W11-120/60-PV

  • Zoro # G3896042


product price:  $524.69
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAST4V6W11-120/60-PV
Zoro #
G3896042
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
2-3/16 in
Overall Width
2-3/16 in
Overall Height
4-1/2 in
Orifice Diameter
3/16 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
PVC
Valve Design
2-Way/2-Position
Coil Enclosure
Dust Tight, Watertight
Application
Severe Service Applications
Coil Insulation Class
F
Electrical Connections
DIN
Safe Working Water Pressure
140 psi
Standards
CSA
Coefficient of Volume (Cv)
0.5
Operating Pressure Differential Water - Maximum
70 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Actuator Type
Spring Return
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
140 Degrees F
Wattage
11 W
Mounting Orientation
Horizontal or Vertical
Frequency
60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
NEMA Enclosure Rating
4X
Includes Seal
Yes
Ambient Temperature - Maximum
104 Degrees F

Description

The PLAST-O-MATIC EAST4V6W11-120/60-PV is a 2-way, 2-position solenoid valve with a normally closed, direct acting operation and spring return actuator type. The valve body is made of PVC and liquid compatibility is limited to substances that are chemically compatible with PVC per compatibility data. It supports horizontal or vertical mounting orientation and comes with a coil included, operating on 120 VAC at 60 Hz frequency. The valve provides automated control of liquid flow through a 3/16 inch orifice with a flow coefficient (Cv) of 0.5 and a nominal pipe size of 1/2 inch. Environmental Rating: Indoor, Outdoor (per product specs; supported by NEMA 4X enclosure).

Key Features:

  • Valve Type: Inline Single, 2-Way/2-Position, Normally Closed, Direct Acting
  • Body Material: PVC
  • Orifice Diameter: 3/16 in
  • Flow Coefficient (Cv): 0.5
  • Inlet/Outlet Connection Type: NPT
  • Nominal Pipe Size: 1/2 in
  • Electrical: 120 VAC, 60 Hz, 11 W coil wattage, DIN electrical connections
  • Actuator Type: Spring Return
  • Mounting Orientation: Horizontal or Vertical
  • Ambient Temperature Rating: Maximum 104°F
  • Fluid Temperature Rating: Maximum 140°F
  • Differential pressure rating: 70 psi; Maximum system pressure: 140 psi
  • Seal Material: Viton
  • Coil Enclosure: Watertight, Dust Tight
  • Environmental Rating: Indoor, Outdoor (per product specs; supported by NEMA 4X enclosure)
  • NEMA Enclosure Rating: 4X
  • Includes: coil and sealing components
  • Overall Dimensions: Height 4-1/2 in, Length 2-3/16 in, Width 2-3/16 in
  • Standards: CSA certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.