Line Voltage Thermostat, Cool Only, 60 to 120F, Adjustable Screw, 120V AC, 1C

  • Mfr # 10N203

  • Zoro # G3896103


product price:  $46.49
/ea

Key Features

Compatible System Type
Attic Fan
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N203
Zoro #
G3896103
UPC #
190735110010
Country of Origin
China

Dimensions

Overall Height
4-1/4 in
Overall Width
6-1/4 in
Lead Length
6 in
Mounting Hole Diameter
7/32 in
Overall Depth
1-15/16 in

Details

Compatible System Type
Attic Fan
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
Temperature Control Range
60 to 120 Degrees F
Control Type
Adjustable Screw
Voltage
120V AC
Mounting
Two Screw Tabs Side Mount
Item
Line Voltage Thermostat
Standards
UL Recognized
For Use With
Attic Ventilators
Locked Rotor Amps @ 120V
3 A
Number of Switches
2
Sensor Type
Bi-Metallic Spring
Enclosure Type
Standard Housing
Contact Rating Resistive @ 120V
10 A
Inductive Amps @ 120V
10 A
Minimum Operating Temperature
60 Degrees F
Contact Rating
120V AC
Electrical Connection Type
Hardwired
Mercury Free
Yes
Enclosure NEMA Rating
1
Frequency
60 Hz
Differential Type
Fixed
Lead Material
Copper
Mounting Direction
Horizontal
Minimum Control Temperature
60 Degrees F
Housing Material
Steel
Enclosure Finish
Galvanized
Temperature Scale
Fahrenheit
Number of Poles
1
Contact Type
Snap Action
Enclosure Color
Silver
Maximum Control Temperature
120 Degrees F
Temperature Sensitivity
+/-8 Degrees F
Maximum Operating Temperature
120 Degrees F
Temperature Differential
8 Degrees F
Full Load Amps @ 120V AC
10 A
Lead Gauge
18 AWG
Includes
Humidification Control

Description

Attic Fan Thermostat/Humidistat, Thermostat Switch Type 2 SPST, Thermostat Control Range 60 Degrees to 120 Degrees F, Thermostat Voltage 120V AC, Full Load Amps @ 120VAC 10 A, Thermostat Heating/Cooling Cooling, Switch Action Close on Rise, Number of Switches 2, Differential 10 Degrees F, Height 4 3/16 in, Width 6 1/4 in, Depth 1 7/8 in, Sensor Type Bi-Metallic Spring, Color Galvinized Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.