Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Brown / Brown, S 1 PR

  • Mfr # 378GKGVB-S

  • Zoro # G3898472


product price:  $63.15
/pr

Key Features

Color
Brown / Brown
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GKGVB-S
Zoro #
G3898472
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Brown / Brown
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Palm Material
Goatskin
ANSI/ISEA Cut Level
A5
Stitching Material
Kevlar(R)
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Cuff Style
Shirred Slip-On
Includes Double Palm
No
Glove Features
Padded Palm
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Full
ATPV Rating
36 cal/sq cm
Minimum Temperature
Not Rated
Glove Back Color
Brown
Impact Protection Style
Standard
ANSI/ISEA Impact Level
2
Palm/Back Material
Goatskin
Palm Color
Brown
Leather Glove Style
Drivers
Hand Protection Style
Glove
Arc Flash PPE Category
3

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products