Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUS233
Zoro #
G3898903
UPC #
651588045251
Country of Origin
Unknown
Dimensions
Overall Height
4-3/4"
Overall Length
11-1/4"
Overall Width
4-3/8"
Outside Width
4 3/8 in
Details
Color
Clear
Material
Styrene
ESD Conductive
No
Item
Bin Window
Used With Bin or Container Style
Stacking Bin
Description
Bin Window, Material Styrene, Overall Height 4 3/4 in, Overall Width 4 3/8 in, Color Clear, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.