Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 8 1/2 W

  • Mfr # RB4093

  • Zoro # G3899067


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899067
UPC #
690774404717
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Standards
ASTM F2413
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
All Terrain Work
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metatarsal System
No
ASTM Footwear Class
F2413-11
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Shank Type
None
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Oil Resisting Sole
Yes
For Outdoor Traction
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Insole System
Removable
Style Number
RB4093
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Static Dissipative
Yes
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Metal Chip Resisting Sole
No
Liner Material
Mesh
Removable Insole
Yes
Wide Toe Cap
No
Upper Material Description
Synthetic
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Heat Resistant
No
Series
RB4093
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black, Red
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.5
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh, Fabric
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB4093

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.