Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
832053-1001
Zoro #
G3899983
UPC #
034411260388
Country of Origin
China
Details
Item
Impulse Sprinkler
Spray Coverage
5800 sq ft
Includes
Step Spike
Hose Connection
3/4" GHT
Features
Heavy Duty, 360 Degrees Coverage, Control At Base
Min. Water Pressure
60 psi
Controls
On/Off
Base Material
Aluminum
Head Material
Metal
Description
Impulse Sprinkler, Spray Coverage 5800 sq ft, Base Material Aluminum, Head Material Metal, Hose Connection 3/4 In. GHT, Features Heavy Duty, 360 Degrees Coverage, Control At Base, Includes Step Spike, Controls On/Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.