This item is Discontinued.

Ultralube Rust Inhibitor, 11 oz 10466

Rust Inhibitor, 11 oz (Discontinued)

  • Mfr # 10466
  • Zoro # G3900023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10466
Zoro #
G3900023
UPC #
079700104660
Country of Origin
Unknown

Details

Item
Rust Inhibitor
NSF Rating
Not Rated
Max. Operating Temp.
200 Degrees F
Min. Operating Temp.
-20 Degrees F
Specific Gravity
.89
Net Weight
11 oz
Color
BROWN
Flash Point
307F
Lubricant NSF Rating
Not Rated
VOC Content
23%
Container Type
Spray Can
Primary Chemical Base
Vegetable Oil
Application
Protects Metallic Parts

Description

Rust Inhibitor, NSF Rating Not Rated, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 200 Degrees F, Container Size 11 oz, Net Weight 11 oz, Specific Gravity .89, VOC Content 23 Percent, Flash Point 307F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.