General Purpose Limit Switch, 1NC/1NO, Actuator Location: Side (Discontinued)
- Mfr # GLEA01A1B
- Zoro # G3902701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLEA01A1B
Zoro #
G3902701
UPC #
-
Country of Origin
United States
Dimensions
Actuator Length
1.83 in
Depth
1.18"
Roller Dia.
0.75 in
Body Width - Limit Switch
1.20 in
Body Depth - Limit Switch
1.18 in
Height
2.37"
Actuator Length - Limit Switch
1.83 in
Width
2.56"
Roller Width
0.25 in
Body Height - Limit Switch
2.17 in
Arm Length - Maximum
1.83 in
Body Height
2.17 in
Body Width
1.2 in
Body Depth
1.18 in
Roller Diameter
0.75 in
Description
Limit Switch, Actuator Location - Limit Switch Side, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.83 in, Body Height - Limit Switch 2.17 in, Body Width - Limit Switch 1.20 in, Body Depth - Limit Switch 1.18 in, Body Style - Limit Switch Miniature, NEMA Rating 1, 4, 12, 13, Electrical Connection Screw Terminals, IP Rating IP67
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.