1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 4 in L

  • Mfr # J54413/4

  • Zoro # G3904658


product price:  $24.35
/ea

Key Features

Drive Size
1/2 in
Overall Length
4 in
Finish
Chrome
Tip Size
3/4 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J54413/4
Zoro #
G3904658
UPC #
662679170059
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
4 in
Tip Size
3/4 in
Size
3/4"
Insert Length
2 in
Socket Depth
Standard

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
SAE AS4984A
Bit Style
Hex
Features
Ball Style Head
Category Type
Socket Bits
Number of Points
0
Material
Alloy Steel
Socket Type
Hex Bit
Impact Rated
No
Measurement Type
SAE
Replaceable Insert
No
Non-Sparking
No
Insulated
No
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.