General Purpose Dolly, 220 lb.

  • Mfr # 10Z905

  • Zoro # G3913926


product price:  $64.49
/ea

Key Features

Color
Blue
Load Capacity
220 lb
Assembled
Yes
Platform Length
24 in
Deck LxWxH
23 1/2 in x 15 3/4 in x 4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10Z905
Zoro #
G3913926
UPC #
190735378380
Country of Origin
China

Dimensions

Platform Length
24 in
Deck LxWxH
23 1/2 in x 15 3/4 in x 4 1/2 in
Platform Height
4 1/2 in
Caster Wheel Width
1 in
Platform Width
16 in
Caster Wheel Dia.
3 in
Overall Length
23 1/2 in
Overall Width
15 3/4 in
Center Opening Length
23 1/2 in
Deck Width
15 3/4 in
Overall Height
6 3/8 in
Caster Mounting Plate Size
3 in x 2 1/2 in
Deck Thickness
1 1/8 in
Deck Height
4 1/2 in
Overall LxWxH
23 1/2 in x 15 3/4 in x 6 3/8 in
Center Opening Width
15 3/4 in
Deck Length
23 1/2 in
Center Opening LxW
23 1/2 in x 15 3/4 in
Axle Dia.
3/8 in
Caster Width
1 in

Details

Color
Blue
Load Capacity
220 lb
Item
Solid-Deck Plastic General Purpose Dolly
Assembled
Yes
Includes
Hand Hold
Platform Style
Flush, Solid
Caster Material
Polyolefin/Polyurethane
Load Capacity (Lb.)
220 lb.
Platform Material
Plastic
Caster Wheel Material
Polyolefin, Polyurethane
For Use With
General Purpose
Caster Wheel Type
Tread on Core
Includes Tow Eye
Without Towing Eye
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Brake Type
No Caster Brake
Connectable Ends
No
Wheel Type/Material
Tread on Core Polyolefin
Securing Mechanism
No Securing Mechanism
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Plastic
End Style
Flush
Frame Material
Plastic
Deck Surface
Rubber Padded
Weight
6.4 lb
Caster Inside Bolt Hole Spacing
2 1/2 in x 1 3/8 in
Caster Frame Material
Steel
Caster Wheel Type/Material
Tread on Core Plastic
Caster Mounting Type
Plate
Caster Outside Bolt Hole Spacing
3 3/8 in x 2 in
Non-Marking Casters/Wheels
No
Deck Material
Plastic
Lip Type
Flush
Deck Style
Solid
Caster Type
Swivel, Poly on Poly

Description

General Purpose Dolly, Load Capacity 220 lb, Deck Length 24 in, Deck Width 16 in, Deck Height 5 in, Deck Material Plastic, Deck Surface Rubber Padded, Deck Style Solid, Center Opening Length 24 in, Center Opening Width 16 in, Color Blue, End Style Flush, Frame Material Plastic, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.