1/4 in Drive, 8mm Metric, Socket, 6 Points, Steel, Chrome, 8 mm

  • Mfr # 41704

  • Zoro # G3920034


product price:  $13.39
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41704
Zoro #
G3920034
UPC #
025141417043
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
8mm
Overall Length
2 in
Socket Depth
Deep
Socket Sizes
8mm
Socket Size
8 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt
Features
Corrosion Resistant
Tether Capable
Tether Capable
Drive Type
Hand
Socket Type
Deep
Category Type
Hex Socket
Material
Alloy Steel
Measurement Type
Metric
Standards
ASME B107.110-2012
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Locking
No
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket, Socket Size 8 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.