0.5 in Drive CrV Steel Long Reach Extension Bar Set, 3-Pieces, 18 in, 24 in, 30 in Size
- Mfr # 00216L
- Zoro # G822982543
product price:Â
$
39.99
/ea
Key Features
Overall Length
30 in
Width
2.5 in
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00216L
- Zoro #
- G822982543
- UPC #
- 837013002161
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 30 in
- Width
- 2.5 in
- Depth
- 0.75 in
Description
Hard-to-find ultra-long extension bars for impossible-to-reach nuts & bolts. Mirror chrome finish. Three 1/2-inch drive bars - 18, 24 and 30-inch length; fit all 1/2-inch ratchets, breaker bars & impact wrenches. Must-have tool for heavy-equipment mechanics, construction, manufacturing; Use with SAE or Metric sockets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.