Speaker, White, 75 Max. Wattage

  • Mfr # SM500I-II-WX-WH

  • Zoro # G3925183


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Type
Outdoor
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Outdoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM500I-II-WX-WH
Zoro #
G3925183
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
13
Overall Height (In.)
11
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
5 1/4 in
Overall Width (In.)
13
Overall Depth
10 3/4 in
Overall Height
11 1/2 in
Overall Width
8 1/4 in
Woofer Diameter
5 1/4 in
Tweeter Diameter
1 in

Details

Item
Speaker
Type
Outdoor
Standards
CE Compliant, RoHS, UL1480A
Indoor/Outdoor
Outdoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Includes
Euroblock, Mounting Hardware, Safety Cable, Terminal Weather Boot
Sensitivity (dB)
86 dB
Weight (Lbs.)
12
Tweeter Composition
Aluminum
Max. Wattage
75 W
Impedance (Ohms)
4 ohm
Woofer Composition
Polypropylene/Butyl
Frequency Response
100Hz to 22KHz
Power Taps @ 25V
8
Watt (RMS)
75
Power Taps @ 75V
64
Transformer Settings
25V/70V/100V
Number of Channels
1
Frequency Response - Maximum
22 kHz
Housing Color
White
For Location
Indoor, Outdoor
Frequency Response - Minimum
60 Hz
Sensitivity
83 dB
Dispersion - Vertical
100 Degrees
Enclosure Style
Backcan
Includes Transformer
Transformer Included
Output Wattage - Peak
150 W
Transformer Taps @ Low Voltage
4 ohm
Transformer Taps @ 25V
8 W
Impedance
4 ohm
Output Wattage - RMS
75 W
Transformer Taps @ 70V
64 W
Woofer Material
Polypropylene
IP Rating
IP44
Driver Configuration
2-Way
Compatible Input Voltage
100V, 25V, 70V
Tweeter Material
Aluminum
Dispersion - Horizontal
100 Degrees
Housing Material
ABS Glass Fiber
Includes Mounting Hardware
Mounting Hardware Included
Power Style
Passive
Mounting Style
Surface Mount

Description

Speaker, Outdoor, Overall Height (In.) 11, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Aluminum, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene/Butyl, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.