Speaker, White, 35 Max. Wattage

  • Mfr # SS-Q-6-WH

  • Zoro # G3925859


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
BAA Compliant, CE Compliant, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Fiberglass
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-Q-6-WH
Zoro #
G3925859
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
16
Overall Height (In.)
13
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1/2 in
Overall Width (In.)
16
Tweeter Diameter
3/4 in
Overall Width
10 in
Overall Height
12 in
Woofer Diameter
6 1/2 in
Overall Depth
10 in

Details

Item
Speaker
Type
Indoor
Standards
BAA Compliant, CE Compliant, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Fiberglass
Enclosure Color
White
Sensitivity (dB)
93 +/-3
Weight (Lbs.)
11
Tweeter Composition
Mylar(R)
Impedance (Ohms)
4 ohm
Woofer Composition
Polypropylene
Max. Wattage
35 W
Frequency Response
70Hz to 17KHz
Watt (RMS)
35
Tweeter Material
Mylar
Impedance
4 ohm
Frequency Response - Minimum
70 Hz
Power Style
Passive
Mounting Style
Surface Mount
Housing Material
Foam Polystyrene
Output Wattage - Peak
70 W
Woofer Material
Polypropylene
Sensitivity
88 dB
Driver Configuration
2-Way
For Location
Indoor, Outdoor
Frequency Response - Maximum
20 kHz
Number of Channels
1
Output Wattage - RMS
35 W
Housing Color
White
Includes Mounting Hardware
No Mounting Hardware
Includes Transformer
No Transformer

Description

Speaker, Indoor, Overall Height (In.) 13, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color White, Enclosure Material Fiberglass, Tweeter Dia. (In.) 1/2 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene, 35 Watt (RMS), Max. Wattage 35 W, Sensitivity (dB) 93 +/-3, Impedance (Ohms) 4 ohm, Frequency Response 70Hz to 17KHz, Weight (Lbs.) 11, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.