General Purpose Dolly, 1000 lb.

  • Mfr # 10Z908

  • Zoro # G3939232


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Load Capacity
1000 lb
Assembled
Yes
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10Z908
Zoro #
G3939232
UPC #
190735378410
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
Caster Wheel Width
1 1/4 in
Platform Height
6 1/4 in
Platform Width
18 in
Caster Wheel Dia.
4 in
Overall Length
30 in
Overall Width
6 1/2 in
Overall Height
6 1/2 in
Center Opening LxW
30 in x 18 in
Center Opening Length
30 in
Deck Thickness
1 1/4 in
Deck Width
18 in
Center Opening Width
18 in
Caster Mounting Plate Size
4 1/4 in x 3 3/8 in
Overall LxWxH
30 in x 6 1/2 in x 6 1/2 in
Deck Length
30 in
Deck Height
6 1/2 in
Caster Width
1 1/4 in

Details

Color
Blue
Load Capacity
1000 lb
Item
Open-Deck Plastic General Purpose Dolly
Assembled
Yes
Caster Wheel Material
Polyolefin, Polyurethane
Platform Style
Open, Raised Ends
Platform Material
Plastic
Caster Wheel Type
Tread on Core
For Use With
General Purpose
Caster Material
Polyolefin/Polyurethane
Load Capacity (Lb.)
1000 lb.
Weight
15 lb
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Securing Mechanism
No Securing Mechanism
Caster Wheel Bearings
Ball Bearing
Caster Frame Material
Steel
For Surface Type
Concrete
Includes Tow Eye
Without Towing Eye
End Style
Raised
Caster Inside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Caster/Wheel Configuration
(4) Swivel
Deck Surface
Rubber Padded
Wheel Type/Material
Tread on Core Polyurethane
Caster Wheel Type/Material
Tread on Core Polyurethane
Deck Material
Polypropylene
Lip Type
Flush
Connectable Ends
No
Caster Outside Bolt Hole Spacing
3 1/2 in x 2 1/2 in
Frame Material
Polypropylene
Brake Type
No Caster Brake
Non-Marking Casters/Wheels
Yes
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Deck Style
Open
Caster Type
Swivel, Poly on Poly

Description

General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 7 in, Deck Material Polypropylene, Deck Surface Rubber Padded, Deck Style Open, Center Opening Length 30 in, Center Opening Width 18 in, Color Blue, End Style Raised, Frame Material Polypropylene, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.