Pipe Coupling, 1 Bolt, 232 psi, 2" Pipe Sz

  • Mfr # G20451-SI

  • Zoro # G3941058


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20451-SI
Zoro #
G3941058
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Fitting Length
3"
Fitting Length
3"
Pipe Size (Fittings)
2"
Bolt Size
60mm Hex
Overall Length
3 in
Fitting Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Pipe Coupling
Temp. Range
-4 Degrees to 180 Degrees F
Gasket Material
Nitrile
Standards
ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838
Specific Pipe Fitting Shape
Coupling
Max. Pressure
232 psi
Bolt Material
316 Stainless Steel
Number of Bolts
2
Application
Air, Natural Gas, Non-Potable Water, Propane
Low Lead Certified Standard
Yes
Material Grade
316
Color
Silver
Low Lead Compliance Level
Compliant
Finish/Coating
Polished
Includes Seal
Yes
Maximum Operating Pressure
232 psi
Seal Material
Nitrile
For Movement Type
Axial
Seal Type Included
Standard

Description

Bolted Coupling, Bolt Material Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 2 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 3 in, Pipe Fitting Material Stainless Steel, Seal Material NBR, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838, Application Air, Gases, Non-Potable Water, Color Silver

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.