4 in 316 Stainless Steel Pipe Coupling, Axial Restraint, 232 psi, Polished Finish

  • Mfr # G20901-SI

  • Zoro # G3941082


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20901-SI
Zoro #
G3941082
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Fitting Length
3-45/64"
Fitting Length
3 45/64 in
Bolt Size
114mm Hex
Pipe Size (Fittings)
4"
Overall Length
3 11/16 in
Fitting Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Pipe Coupling
Bolt Material
316 Stainless Steel
Temp. Range
-4 Degrees to 180 Degrees F
Number of Bolts
2
Specific Pipe Fitting Shape
Coupling
Gasket Material
Nitrile
Standards
ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838
Max. Pressure
232 psi
Application
Air, Natural Gas, Non-Potable Water, Propane
Material Grade
316
Finish/Coating
Polished
Low Lead Certified Standard
Yes
Color
Silver
Low Lead Compliance Level
Compliant
Includes Seal
Yes
Seal Material
Nitrile
Maximum Operating Pressure
232 psi
Seal Type Included
Standard
For Movement Type
Axial

Description

The STRAUB - G20901-SI is a stainless steel pipe coupling that connects two 4-inch pipes in-line. Manufactured from 316 stainless steel with a polished finish, corrosion resistance and mechanical strength consistent with 316 stainless steel; intended media: air, natural gas, non-potable water, propane. Seal material: nitrile. It is rated for a maximum operating pressure of 232 psi within a temperature range of -4°F to 180°F. It complies with low lead standards and conforms to specifications including ASTM 1476, ISO, ANSI, NP-15837/15838, and AWWA C227-07.

Key Features:

  • Material: 316 stainless steel with a polished exterior finish
  • Fits nominal pipe size: 4 inches
  • Overall length: approximately 3.69 inches (3 11/16 in)
  • Seal material: nitrile
  • Bolt hardware: 2 bolts made from 316 stainless steel, with 114mm hex heads
  • Maximum operating pressure: 232 psi
  • Temperature range: -4°F to 180°F
  • Applications: air, natural gas, non-potable water, propane
  • Axial movement type
  • Certified for low lead compliance

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.