Pallet Jack, Steel, Load Capacity 5500 lb, 63 1/2 in x 27 in x 48 in, Red

  • Mfr # 490Z07

  • Zoro # G3945460


product price:  $571.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
63-1/2"
Overall Width
27"
Color
Red
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
490Z07
Zoro #
G3945460
UPC #
-
Country of Origin
China

Dimensions

Overall Height
48"
Overall Length
63-1/2"
Overall Width
27"
Width Across Forks
27 in
Fork Length
48 in
Fork Height Lowered
2 7/8 in
Roller Dia.
2-29/32"
Width Between Forks
14 3/8 in
Fork Height Raised
7 1/2 in
Fork Width
6-1/4 in
Main Wheel Size
7 in
Maximum Lifting Height
7 1/2 in
Load Wheel Diameter
2 29/32 in
Fork Thickness
1 7/8 in
Minimum Lifting Height
2 7/8 in
Steer Wheel Diameter
7 in
Strokes To Maximum Lift Height
16

Details

Color
Red
Load Capacity
5500 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Wheel Material
Polyurethane
Grease Fittings
(12) Internal
Bearings
Ball
Steering Arc
210 Degrees
Roller Material
Polyurethane
Finish
Powder Coated
Pallet Jack Operation
Manual
Frame Material
Steel
Frame Finish
Powder Coated
Handle
Cushion Grip
Construction
Steel
Wheel Base
51-1/2 in
For Pallet Type
Open/Closed
Handle Material
Steel
For Surface Type
Concrete
Load Wheel/Tread Material
Polyurethane
Operation
Manual
Fork Type
Fixed
Load Wheel Bearing Type
Ball Bearing
Number of Batteries
0
Steer Wheel/Tread Material
Polyurethane
Fork Style
Standard

Description

5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 in, Overall Length 64 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 63 1/2 in x 27 in x 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.