Braided Connector, 1/2 FIP x 1/2 FIP

  • Mfr # 11K762

  • Zoro # G3948567


product price:  $5.25
/ea

Key Features

Material of Construction
Stainless Steel Braided
Hose Inside Dia.
3/8 in
Outside Dia. (In.)
1/2
Outlet (In.)
1/2
Inlet Size (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11K762
Zoro #
G3948567
UPC #
190735379530
Country of Origin
China

Dimensions

Hose Inside Dia.
3/8 in
Outside Dia. (In.)
1/2
Inlet Size (In.)
1/2
Pipe Dia. (In.)
0.52
Length (In.)
20
Hose Length
20 in
Hose Outside Dia.
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Bend Radius
2 3/8 in

Details

Item
Water Connector
Material of Construction
Stainless Steel Braided
Outlet (In.)
1/2
Inlet Type
FIP
Outlet Type
FIP
Operating Temp. (F)
40 Degrees to 180 Degrees
Standards
IAPMO, NSF61
Max. Working Pressure (PSI)
125
Nut Material
Brass
Finish
Stainless Steel
Inner Core
Triple Reinforced PVC
Application
Faucet
Hose Fittings
Brass 1/2 in FIP x Brass 1/2 in FIP
Max. Working Pressure @ 70 F
125 psi
Hose Fitting B Material
Brass
Hose Tube Material
PVC
Hose Fitting B Type
FIP
Fitting Material
Brass x Brass
Hose Configuration
Coupled Assembly
Fitting Type
FIP x FIP
Hose Color
Silver
Hose Fitting A Type
FIP
Hose Cover Material
304 Stainless Steel
Hose Fitting A Material
Brass
Temp. Range
40 Degrees to 180 Degrees F
For Use With
Water
For Media Type
Water

Description

Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 20 in, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.