2" FNPT Bronze Swing Y Check Valve

  • Mfr # 515Y 2"

  • Zoro # G3949601


product price:  $345.56
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Threaded
Connection
FNPT
Body Material
Cast Bronze
Cracking Pressure - Check Valves
0.5 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
515Y 2"
Zoro #
G3949601
UPC #
697988642560
Country of Origin
United States

Dimensions

Pipe Size
2"
Size
2"
Pipe or Tube Size - Check Valves
2 in
Length
5 7/8 in
Overall Height
5 1/4 in
Width
2 3/4 in
Overall Length
4.75 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
4 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Cast Bronze
Cracking Pressure - Check Valves
0.5 psi
Max. Steam Pressure - Valves
150 psi WSP
Item
Swing Y Check Valve
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Max. Water Pressure
300 psi
Standards
ASTM B16, ASTM B505, ASTM B584, ASTM B62, MSS SP-80
Flow Design
Single
Cracking Pressure
0.5 psi
Sub-Category
Bronze
Flow - Valves
131 gpm
Min. Temp. - Valves
-20 Degrees F
Seat Material - Check Valves
Bronze
Material of Construction
Bronze
Mounting Position
Vertical or Horizontal
Full Flow - Valves
Yes
Seat Material
Bronze
Body Material - Valves
Bronze
Mechanism and Body Design
Y Swing
Connection Type - Check Valves
FNPT x FNPT
Max. Pressure
150 psi SWP - 300 psi WOG
Cap to Inlet Center
4 in
Seal Material - Check Valves
Bronze
Max. Steam Pressure
150 psi
Max. Temp.
425 Degrees F
Max. Temp. - Valves
425 Degrees F
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
Bronze
Flow
131 gpm
Mounting Orientation
Horizontal
Check Mechanism
Swing
Valve Body Style
Y-Style
Check Mechanism Material
Bronze
Maximum Pressure - Operating
300 psi
Operating Temperature - Maximum
425 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
92
Operating Temperature - Minimum
-20 Degrees F
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Steam, Water
Silent Check
Standard
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Type
Y Pattern
Valve Series
515Y

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 131 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.