Backflow Preventer, 1-1/2" Size, 175 psi

  • Mfr # 112-350

  • Zoro # G3952650


product price:  $956.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
2 1/4 in
Pipe Size
1-1/2"
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1015, AWWA C510, C-UL Classified, CSA B64.5, cUPC Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112-350
Zoro #
G3952650
UPC #
612052071541
Country of Origin
United States

Dimensions

Width
2 1/4 in
Pipe Size
1-1/2"
Length
15 1/4 in
Height
6 1/4 in
Size
1 1/2 in
Overall Height
6 in
Overall Length
15.25 in
Nominal Valve Size
1 1/2 in
Overall Width
6.75 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item
Backflow Preventer
Body Material
Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1015, AWWA C510, C-UL Classified, CSA B64.5, cUPC Listed, UL Listed
Max. Pressure
175 psi
Features
Corrosion Resistant, Durable, Pressure Vessel is Serviceable Off-Line and Reusable, Removable Pressure Vessel for Simple Line Flushing to Remove Fouling Debris, UV Resistant, Winterization Prevents Costly Freeze Damage and Improves Productivity When Freeze is Quickly Approaching
Connection
MNPT
Max. Temp.
180 Degrees F
Series
Wilkins 350
Compliance
ASSE 1015, CSA B64.5, IAPMO
Flow
150 gpm
Spring Material
Stainless Steel
Includes Strainer
No Strainer
For Media
Water
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Horizontal, Vertical
Handle Material
Stainless Steel
Connection Type - Side 1
Flange
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
Flange
Shut-Off Valve Included
Ball Valve
Backflow Preventer Type
Double Check Assembly (DC)
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
33 Degrees F
Valve Series
350

Description

Backflow Preventer,1-1/2" Size,175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.