BackflowPreventer3/4"Size F Flange175psi

  • Mfr # 34-350XL

  • Zoro # G3952790


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
1 1/4 in
Pipe Size
3/4"
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-350XL
Zoro #
G3952790
UPC #
612052087191
Country of Origin
China

Dimensions

Width
1 1/4 in
Pipe Size
3/4"
Length
11 in
Height
3 3/4 in
Size
3/4 in
Overall Height
4.25 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Overall Length
11 in
Connection Size - Side 1
3/4 in
Check Valve Length
6 5/8 in
Overall Width
3.75 in

Details

Item
Backflow Preventer
Body Material
Low Lead Cast Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Temp.
180 Degrees F
Max. Pressure
175 psi
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1015, AWWA C510, C-UL Classified, CSA B64.5, cUPC Listed, the requirements of NSF/ANSI/CAN 61 and 372, UL Listed
Features
Low Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top Mounted Test Cocks Ease Installation
Compliance
ASSE 1015, CSA B64.5, IAPMO, Low Lead Certified
Connection
MNPT
Series
Wilkins 350XL
Spring Material
Stainless Steel
Flow
43 gpm
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Minimum
33 Degrees F
Handle Material
Stainless Steel
Shut-Off Valve Included
Ball Valve
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 2
Flange
Hazard Protection Level
Low Health Hazard
Connection Type - Side 1
Flange
Mounting Orientation
Horizontal, Vertical
Includes Strainer
No Strainer
For Media
Water
Valve Series
350XL

Description

BackflowPreventer3/4"Size F Flange175psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.