1/2" FNPT Bronze Ball Valve 2-Way

  • Mfr # 77CLF14301A

  • Zoro # G3956307


product price:  $42.55
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF14301A
Zoro #
G3956307
UPC #
670750611230
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
PTFE
Standards
CRN, Material Quality C89836 (Lead-Free)
Compliance
MSS SP-110
Handle Type
Lever
Ball Valve Product Group
Manual
Hose I.D.
1/2 in
Features
Dezincification Resistant
Body Material
Bronze
Temp. Range
-20 Degrees to 450 Degrees F
Stem Material
Stainless Steel
Handle Material
PVC, Zinc-Plated Steel
Max. Pressure
600 PSI CWP
Stem Type
Blowout Resistant
Seal Material
RPTFE
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
0.01
Vented Ball Valve
Vented
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Body
Bronze
Operating Temperature - Maximum
450 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 PSI WSP
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.