1/2" Sweat Bronze Ball Valve 2-Way

  • Mfr # 77CLF20327A

  • Zoro # G3956386


product price:  $25.55
/ea

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF20327A
Zoro #
G3956386
UPC #
670750613814
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.47 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Handle Length
3.82 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Seat Material
PTFE
Stem Material
PTFE
Compliance
MSS SP-110
Handle Type
Lever
Standards
CRN, Material Quality C89836 (Lead-Free)
Stem Type
Blowout Resistant
Temp. Range
-20 Degrees to 450 Degrees F
Hose I.D.
1/2 in
Max. Pressure
600 PSI CWP
Handle Material
PVC, Zinc-Plated Steel
Features
Dezincification Resistant
Body Material
Bronze
Ball Valve Product Group
Manual
Seal Material
RPTFE
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Body
Bronze
Coefficient of Volume (Cv)
0.01
Operating Temperature - Maximum
450 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
-20 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Yellow
Connection Type - Side 1
Sweat
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Handle - Locking
Locking
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.