Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8263H210

  • Zoro # G3958963


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8263H210
Zoro #
G3958963
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Height
3-3/16 in
Overall Length
1-15/16 in
Overall Width
1-15/16 in
Center Line Pipe Center Size
2-13/16 in
Orifice Diameter
9/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, 70 psi Light Oil, 85 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Coil Enclosure
Without Junction Box, Watertight
Valve Design
2-Way/2-Position
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Standards
CE, CSA, FM, UL Listed
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Maximum
85 psi
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Coefficient of Volume (Cv)
0.88
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Wattage
17.1 W
Frequency
60 Hz
Thread Type
NPT
Operating Pressure Differential Water - Minimum
0 psi
Ambient Temperature - Maximum
131 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
70 psi
Ambient Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

The ASCO 8263H210 is a direct-acting, normally closed 2-way solenoid valve constructed with a brass body and NBR seals. Designed to control the flow of air, inert gases, light oil, and water. Operating temperature range: ambient -13°F to 131°F; fluid temperatures up to 180°F. The valve includes a coil with Class F insulation and is rated for 120V AC at 60 Hz frequency. It features a Coil enclosure IP66-rated; no junction box required, and electrical connections via 1/2 in conduit with 18 in leads. The valve supports both horizontal and vertical mounting orientations and includes the coil and sealing components for installation.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed configuration
  • Operation Type: Direct Acting
  • Media Compatibility: Air, Inert Gas, Light Oil, Water
  • Maximum Operating Pressure Differential: 100 psi (Air/Inert Gas), 70 psi (Light Oil), 85 psi (Water)
  • Minimum Operating Pressure Differential: 0 psi across Air/Inert Gas, Light Oil, and Water
  • Orifice Diameter: 9/32 in
  • Nominal Pipe Size: 3/8 in with NPT inlet and outlet connection types (NPTF threads)
  • Center Line Pipe Center Size: 2-13/16 in
  • Coil Wattage: 17.1 W
  • IP Rating: 66
  • NEMA Enclosure Rating: 1, 2, 3, 3S, 4, 4X
  • Overall Dimensions: Length 1-15/16 in, Width 1-15/16 in, Height 3-3/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.