Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8262H014

  • Zoro # G3962971


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8262H014
Zoro #
G3962971
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Overall Height
2-27/32 in
Overall Length
1-3/16 in
Center Line Pipe Center Size
2-1/2 in
Overall Width
1-11/16 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
235 psi Air/Inert Gas, 160 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Valve Design
2-Way/2-Position
IP Rating
IP66
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
H
Coil Enclosure
Without Junction Box, Watertight
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Standards
CE, CSA, FM, UL Listed
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Response Time
1 sec
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
160 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
0.21
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
0 psi
Ambient Temperature - Maximum
131 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
235 psi
Thread Type
NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
160 psi
Wattage
6.1 W
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Seal
Yes
Ambient Temperature - Minimum
-13 Degrees F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.21, Operating Pressure Differential Air/Inert Gas - Maximum 235 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.